Shop All Indexable Milling Cutters
Stm
4 x 1 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 130990
Zoro # G607176556
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130990
- Zoro # G607176556
- Country of Origin India
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 4 Cutting Width Inch 1 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-C (C22719)
- REGAL CUTTING TOOLS 1/4-20 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015124AS)
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Dewalt 445861-12 & Craftsman 445861-25 (M71)
- CURRENT TOOLS 36" Diameter Heavy Duty Cable Pulling Hook Sheave (836)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series (F4038.W32.032.Z03.37)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- Stm Milling Cutters