Shop All High Speed Jobber Drill Bits
Stm
4 Taper Length HSS Drill
Mfr # 115068
Zoro # G407178828
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 115068
- Zoro # G407178828
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Wire 4 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Through Coolant No Taper length drills are designed for general purpose drilling where longer length is required Heavy duty 135Deg split point Sizes over 12 furnished with notched point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS PICK 36"" 5 LB (751210-1001)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/2 in L (SZ-24)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 8 (TK-85)
- WERA Ratcheting Wrench, Head Size 10mm (05073270001)
- STM 29 Fast Spiral HSS Drill (117786)
- STM 5/64in Heavy Duty Split Point H.S.S. Jobber Length Drill, 10PK (118031PK)
- STM 532 Left Hand HSS Drill (143434)
- STM Letter W Taper Length HSS Drill (115207)
- STM 318 MT5 36 OAL Extra Length Taper Shank HSS Drill (114875)
- STM 532 Circle Dia 214 x 1 HSS Convex Cutter (136705)
- DRILL AMERICA 29/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD29/64)
- Stm Drill Bits