Shop All Jobber Length Drill Bits
Stm
39 BlackGold 135Deg HSS Jobber Drill, 10PK
Mfr # 105474
Zoro # G510400793
product price: $39.89
/pk 10, $3.99/ea
Sold in multiples of 3 for $119.67
$119.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 105474
- Zoro # G510400793
- UPC # 644380098358
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 39 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap, 12pk. (16001)
- KRAFT TOOL Blue Steel Outside Step Too, 6"x6"x6" 1"R (CF771PF)
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Rapid Pipe Wrench (10)
- FREEMAN P55BBK 55-Piece Impact Driver Bits and Oscillating Blades Kit with Cas (P55BBK)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #20 (C22692)
- Stm Jobber Length Drill Bits