Shop All Double-Ended Rods & Studs
Stm
3/8"-16 Thread to 3/8"-16 Thread, 7 in, Steel, Black Oxide, 4 PK
Mfr # 333726PK
Zoro # G210709592
product price: $10.59
/pk 4, $2.65/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size B 3/8"-16
- Threaded Rod Material Steel
- System of Measurement Inch
- Threaded Rod Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 333726PK
- Zoro # G210709592
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 3/8"-16 |
Thread Size B | 3/8"-16 |
Length | 7 in |
Details
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Black Oxide |
Description
Style: Equal Double Threaded System of Measurement: Inch Thread Size Inch: 3/8in-16 Overall Length Inch: 7in Material: Medium Carbon Steel Finish/Coating: Black Oxide Black Oxide finish Medium carbon steel Most studs have wrench flats Special lengths and sizes will be quoted on request
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 250 PK (55A0412-EA-250)
- MIDWEST FASTENER Nut Insert, #14 Thrd Sz, Plastic, 10 PK (31434)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, Carbon Steel, 10 PK (329-624-PK10)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1480TBCR)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 4 PK (333720PK)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 5 in, Steel, Black Oxide, 4 PK (333722PK)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 8 in, Steel, Black Oxide, 4 PK (333728PK)
- STM Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 20 in, Medium Carbon Steel, Black Oxide, 4 PK (333844)
- STM 7/8"-9 Thread to 7/8"-9 Thread, 18 in, Steel, Black Oxide, 4 PK (333820PK)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Black Oxide, 4 PK (333718PK)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 1 ft, Steel, Zinc Plated (LINK31212EZ)
- Stm Double-Ended Rods & Studs