Shop All High Speed Jobber Drill Bits
Stm
380mm General Purpose HSS Drill
Mfr # 144077
Zoro # G207176710
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 144077
- Zoro # G207176710
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size mm 38 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Parts 167-151 11" (167-151)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive Long Torx® Bit Socket Set (80588)
- WEATHER GUARD SET OF 4/NO DRILL/CRIMP TOOL BOX MOUNT BRACKETS (7733)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (5 pk) (49-25-1525)
- STM 234 x 0091 x 1 72T HSS Screw Slotting Saw (137044)
- STM 15 BlackGold 135Deg HSS Jobber Drill (105450)
- STM Letter W Fast Spiral HSS Drill (117754)
- STM 134 x 0018 x 58 90T HSS Screw Slotting Saw (137086)
- STM 36 Taper Length HSS Drill (115100)
- STM 314 MT5 30 OAL Extra Length Taper Shank HSS Drill (114862)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.257 (300 F)
- Stm High Speed Jobber Drill Bits