Shop All Lathe Tool Square Blanks
Stm
38 x 6 Cobalt Square Ground Tool Bit
Mfr # 102022
Zoro # G507182763
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 102022
- Zoro # G507182763
- Country of Origin China
- Category Lathe Tool Square Blanks
Description
Material Cobalt End Shape Square WidthDiameter Inch 38 Height Inch 38 Overall Length Inch 6 Cobalt HSS ground tool bits exhibit superior performance when cutting forgings, castings and cuts of a heavy nature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=M08X20, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X20)
- MITUTOYO 0 to 1/.0001" Deep Throat Mic (118-129)
- AIR LOCKER 22 Gauge 3/8 Inch Crown 'C' Type 1/4 Inch to 5/8 Inch Upholstery Stapler (U630A)
- MITUTOYO Set, In, Rect, Steel, As-1, 81Pc (516-903-26)
- STM 18 x 212 Cobalt Square Ground Tool Bit (102000)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/4 In x 5 In Overall Length (C44525)
- WESTWARD Tool Bit, HSS, 1/2 In, 4 (4WZX9)
- WESTWARD Tool Bit, HSS, 5/8 In, 4 (4WZY1)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X3/8 In x 2-1/2 Overall Length (C44600)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 4 In Overall Length (C44606)
- Stm Lathe Tool Square Blanks