Shop All Spiral Flute Drill Bits
Stm
38 Split Point Taper Length Cobalt Drill
Mfr # 115022
Zoro # G407183488
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 115022
- Zoro # G407183488
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size Inch 38 Drill Point Angle Degrees 135 Drill Bit Material Cobalt Drill Bit FinishCoating Gold Finish Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Through Coolant No Taper length drills are designed for general purpose drilling where longer length is required Heavy duty 135Deg split point Sizes over 12 furnished with notched point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit Jig Saw Blade, T-Shank, Medium, PK5 (GJ12BL*)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.102 (111110200)
- CURRENT TOOLS 1/2"–2" EMT Single Shoe Group (700SE)
- MALCO Hole Cutter Shoe for 1ELG5, 1ELH8 Cutters (HC1G)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- IRWIN Bit Drill Turbomax 21/64 (73321)
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 7/8" 130-VT (26233)
- DRILL AMERICA 9/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F9/32)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191042)
- DRILL AMERICA 27/64" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH27/64)
- Stm Spiral Flute Drill Bits