Shop All Annular Cutters
Stm
38 Radius HSS Shank Type Convex Cutter
Mfr # 126087
Zoro # G107181388
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126087
- Zoro # G107181388
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 38 Diameter of Cutter Inch 134 Overall Length Inch 4316 Number of Teeth 6 Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.046 In, Black (911104600)
- STEELMAN 3/4" Drive x 33mm 6-Point Deep Impact Socket (79344)
- GEARWRENCH CRESCENT 12" SELF ADJUSTING PIPE WRENCH (CPW12)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size #21, List Num 550, Drill Point Angle 135 Deg, Cobalt (46691)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- UNIBOR 7/8 x 6 TCT Universal Shank Cutter (27628)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 3/4" x 1" (HCS.3/4)
- HOUGEN 30MM X 50MM 12,000-Series Annular Cutter (12430)
- Stm Annular Cutters