Shop All Annular Cutters
Stm
38 Radius HSS Shank Type Concave Cutter
Mfr # 126078
Zoro # G407181330
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126078
- Zoro # G407181330
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 38 Diameter of Cutter Inch 112 Shank Diameter Inch 34 Material High Speed Steel Number of Teeth 4 Overall Length Inch 4316
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Jab Saw, Blade Thickness 0.06", Steel (48-22-0307)
- MEDLINE Tongue Blades, 5.5"L, Wood, PK500 (MDS202070)
- MAKITA LXT Brushless 7pcs, Combo Kit, 18V, (5.0Ah) (XT707PT)
- ATA Turning Insert, TNMG432, AG, AT201 GRD (90056)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- UNIBOR 3/4in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25224)
- UNIBOR 1.3/4 x 3 , 3/4 shank, TCT (27356)
- MILWAUKEE TOOL 2-1/4" Threaded Steel Hawg Cutter (49-57-2250)
- Stm Annular Cutters