Shop All Hand Held Punches
Stm
38 Extra Long Drive Pin Punch
Mfr # 606248
Zoro # G607196349
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 606248
- Zoro # G607196349
- Country of Origin India
- Category Hand Held Punches
Description
Punch Type Extra Long Drive Pin Punch Punch Size Inch 38 bull Made of tool steel br bull Punch section centreless ground br bull Handles black oxide for rust prevention br bull Knurled body for better grip br bull Hardened both ends, HRC 45 to 52 br bull 8 length, drive pin section 312 long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (J2000-9NECR)
- HHIP 1/32-1/2" JT3 Ball Bearing Drill Chuck With Key (3700-1094)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 T BKA)
- DRILL AMERICA 5/8" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO5/8)
- STM 18 Drive Pin Punch (606256)
- STM 8pc Brass Drive Pin Punch Set (606268)
- STM 5pc Extra Long Drive Pin Punch Set (606238)
- STM 316 Extra Long Drive Pin Punch (606242)
- STM 14 Extra Long Drive Pin Punch (606244)
- WARWOOD TOOL 14 Tip Broad Head Bull Pin (33810)
- WESTWARD Long Alignment Punch, 5/16 Tip, 18 In L (2AJB6)
- Stm Hand Held Punches