Shop All High Speed Jobber Drill Bits
Stm
38 60Deg HSS Dovetail Angular Cutter
Mfr # 125328
Zoro # G607175825
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 125328
- Zoro # G607175825
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Included Angle 60Deg Cutting Diameter Inch 38 Cutting Width Inch 316 Material High Speed Steel FinishCoating Uncoated Shank Diameter Inch 38 Overall Length Inch 218 RH cutweldon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pin Punch, Barrel, 1/2in. (31MA16)
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 9 in Long, 4 in Short, 4 PK (61814)
- DRILL AMERICA 3/4"-28 Carbon Steel Hex Die (DWTSH3/4-28)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Offset Flex Head Teardrop Ratchet W/ 3/8" Drive, 12-1/4"L (81213T)
- STM 234 x 0028 x 1 56T HSS Screw Slotting Saw (137061)
- STM 932 MT1 10 OAL Extra Length Taper Shank HSS Drill (114495)
- STM 234 x 0032 x 1 72T HSS Screw Slotting Saw (137035)
- STM 234 x 0028 x 34 72T HSS Screw Slotting Saw (137009)
- STM 25pc HSS 12 OAL Extra Length Fractional Drill Set (113903)
- STM 3 MT5 Taper Shank HSS Drill (114143)
- DRILL AMERICA 7/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN7/64)
- Stm Drill Bits