Shop All Jobber Length Drill Bits
Stm
3764 General Purpose Cobalt Jobber Length Drill
Mfr # 117992
Zoro # G107177978
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 117992
- Zoro # G107177978
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 3764 Drill Point Angle Degrees 135 Drill Bit Material Cobalt Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Heavy duty 135Deg split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Wall Scraper, Stiff, 4", Carbon Steel (ST298)
- BOSCH Benchtop Router Table (RA1181)
- KLEIN TOOLS Phillips, Slotted Bit 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:3 (67100)
- ALL-SOURCE 525 Ft. Fluorescent Orange Twisted Nylon Mason Line (338621)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #2 (45672)
- Stm Drill Bits