Shop All Jobber Length Drill Bits
Stm
3764 Carbide Tipped Jobber Length HSS Drill
Mfr # 115929
Zoro # G207178097
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 115929
- Zoro # G207178097
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 3764 Drill Point Angle Degrees 118 Drill Bit Material Carbide Tipped Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Designed for drilling abrasive and nonferrous materials such as castings, hard rubber, and copper alloys They are NOT recommended for drilling steel or other ferrous materials Jobber length 118Deg point High Speed Steel bodies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH273P2)
- HYDE 4 in. Bs Hcs Xhd Stif Chi Scraper 02600 (2600)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x36in.L (EM50036)
- DRILL AMERICA 7/8"-14 HSS Left Hand 4 Flute Taper Tap (DWT60889)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- DORMER A012 HSS BRT/TiN 118D PS JL Drill ANSI N20 (A012N20)
- Stm Drill Bits