Shop All Spiral Flute Drill Bits
Stm
364 Split Point Taper Length Cobalt Drill
Mfr # 115001
Zoro # G407183358
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 115001
- Zoro # G407183358
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size Inch 364 Drill Point Angle Degrees 135 Drill Bit Material Cobalt Drill Bit FinishCoating Gold Finish Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Through Coolant No Taper length drills are designed for general purpose drilling where longer length is required Heavy duty 135Deg split point Sizes over 12 furnished with notched point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALLBOARD TOOL CO 10in. Taping Knife With Textured Handle 21-020-TH-10 (21-020/TH-10)
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/2", Bit Impact Socket (D014616)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001027)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- IRWIN BIT DRILL 9/16""1/2SHANK (91136)
- IRWIN BIT DRILL 3/32"" TIN135PT (63906)
- IRWIN BIT DRILL 7/64"" TIN135PT (63907)
- DRILL AMERICA 41/64" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH41/64)
- BOSCH HEX SHANK DRILL BIT 1/8" (VA13128)
- DRILL AMERICA 29/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F29/64)
- Stm Spiral Flute Drill Bits