Shop All Jobber Length Drill Bits
Stm
364 General Purpose Cobalt Jobber Length Drill
Mfr # 117987
Zoro # G607175245
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 117987
- Zoro # G607175245
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 364 Drill Point Angle Degrees 135 Drill Bit Material Cobalt Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Heavy duty 135Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 1/2" F x 3/8" M Adapter (81354)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (356742)
- CRAFTSMAN Wrenches, 8mm 72 Tooth 12 Point Metric R (CMMT42568)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1935" (953CO10SS)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- WESTWARD C HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFR7)
- Stm Jobber Length Drill Bits