Shop All High Speed Jobber Drill Bits
Stm
355mm General Purpose HSS Drill
Mfr # 144073
Zoro # G007176446
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 144073
- Zoro # G007176446
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size mm 355 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOLS Precision Probe (55-1797)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 50mm x 1-11/16 In (50578)
- G.L. HUYETT Pliers-Hog Ring Heavy Duty (HOG-PLIERHD)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- STM 2532 18 OAL Extra Length HSS Drill (117061)
- STM 134 x 0025 x 58 90T HSS Screw Slotting Saw (137089)
- STM 18 x 234 HSS Round Tool Bit (160205)
- STM 29pc Left Handed HSS Fractional Drill Set (113870)
- STM 58 12 OAL HSS Aircraft Extension Drill (117407)
- STM 234 x 0032 x 1 72T HSS Screw Slotting Saw (137035)
- DRILL AMERICA 1/4" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/4)
- Stm Drill Bits