Shop All High Speed Jobber Drill Bits
Stm
340mm General Purpose HSS Drill
Mfr # 144071
Zoro # G707176395
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 144071
- Zoro # G707176395
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size mm 34 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Bolt J W/Nut 1/4"X2.31" (02-3459-854)
- PARTNERS BRAND Replacement Bag Trimming Blades, Silver, 10/Case (TDPRODEB3)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #27 (C22684)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (15220)
- STM 234 x 0102 x 34 72T HSS Screw Slotting Saw (137020)
- STM 4 Taper Length HSS Drill (115068)
- STM 25pc HSS 12 OAL Extra Length Fractional Drill Set (113903)
- STM 234 x 0028 x 1 56T HSS Screw Slotting Saw (137061)
- STM 29 Fast Spiral HSS Drill (117786)
- STM 358 MT6 Taper Shank HSS Drill (114152)
- DRILL AMERICA 1/4" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/4)
- Stm High Speed Jobber Drill Bits