Shop All Jobber Length Drill Bits
Stm
34 Heavy Duty Split Point HSS Jobber Length Drill
Mfr # 118233
Zoro # G307177266
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 118233
- Zoro # G307177266
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 34 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7.50mm (45870)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 1 Pockets (5106)
- TESA BROWN & SHARPE Universal Swivel Clamp, 1.25" L x 0.5" W (599-7055)
- BOSCH Diamond Blade, 7/8" Arbor Size (DBX543S)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2756)
- Stm Drill Bits