Shop All Carbide-Tipped Drill Bits
Stm
34 90Deg Single Flute Carbide Countersink
Mfr # 121778
Zoro # G307178843
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 121778
- Zoro # G307178843
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Description
Head Diameter Inch 34 Number of Flutes 1 Included Angle 90 Countersink Material Solid Carbide Countersink FinishCoating Bright Shank Diameter Inch 12 For highly abrasive and hard to machine materials For production applications in cast iron, alloy steel, or glass reinforced plastics Long running carbide eliminates the high cost of tool changes in production situations Rigid setup a must not suited for hand held applications Tools 38 and over have solid carbide heads on hardened steel shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056R)
- CENTURY DRILL & TOOL Hammer Fiberglass 24 Oz Straight 15-1/4" Length (72246)
- REED INSTRUMENTS Scale "A" Durometer (HT-6510A)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/8 (C20500)
- STM 9pc Carbide Fractional Drill Set (113878)
- STM 58 90Deg Single Flute Carbide Countersink (121777)
- STM 5764 MT3 Taper Shank Carbide Tipped HSS Drill (116100)
- STM 38 60Deg MultiFlute Carbide Countersink (172903)
- STM 1 82Deg 6Flute Carbide Countersink (121771)
- STM 1 60 Deg, MultiFlute Carbide Countersink (172915)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- Stm Carbide-Tipped Drill Bits