Shop All Annular Cutters
Stm
34 90Deg HSS Shank Type Double Angle Cutter
Mfr # 126095
Zoro # G007181020
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126095
- Zoro # G007181020
- Country of Origin United States
- Category Annular Cutters
Description
Connection Type Shank Included Angle 90Deg Cutting Diameter Inch 34 Cutting Width Inch 14 Material High Speed Steel FinishCoating Uncoated Shank Diameter Inch 38 Right hand cut High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Engraving Tool, Carbide, 0.020 In, 60 Deg (37-05)
- ZORO SELECT #21 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301590A)
- MOODY TOOL Pin Vise C, Cap .050"- .125" (51-1593)
- METABO 18V 5.5 Ah LiHD Battery Pack (2nd Generation) (625368000)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- HOUGEN 11/16 in. X 2 in. 12,000-Series Annular Cutter Stack Cut (12222S)
- SLUGGER BY FEIN Annular Cutter, 1-5/16" dia., 2" Cutting D (63134333042)
- GYROS 1-1/4 in. Diameter x 2 in. Depth High Speed Steel Annular Cutter (47-12114)
- Stm Annular Cutters