Shop All High Speed Jobber Drill Bits
Stm
33pc HSS Stub Length Fractional Drill Set
Mfr # 113884
Zoro # G607182403
product price: $4,230.99
/ea
Free Shipping & Returns
$4,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 113884
- Zoro # G607182403
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
System of Measurement Inch Drill Bit Material High Speed Steel Drill Bit Set Type Screw Machine Length Drill Bits Minimum Drill Bit Size Inch 12 Maximum Drill Bit Size Inch 1 Number of Pieces 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X T30 INTERNAL TORX IM (GP1130T)
- POWERBUILT 1/4" Drive 9" Long Reach With Flex-Head Pro (649951)
- WIHA Insulated Phillips Screwdriver #2 Round (32102)
- WRIGHT TOOL 3/4 in Drive, 41mm 12 pt Metric Socket, 12 Points (61-41MM)
- STM 2532 18 OAL Extra Length HSS Drill (117061)
- STM 29 Fast Spiral HSS Drill (117786)
- STM 234 x 0028 x 1 56T HSS Screw Slotting Saw (137061)
- STM Letter W Taper Length HSS Drill (115207)
- STM 6 x 1 x 114 45 Deg, Right Hand HSS Single Angle Cutter (136581)
- STM 358 MT6 Taper Shank HSS Drill (114152)
- DRILL AMERICA #5 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5)
- Stm Drill Bits