Shop All High Speed Jobber Drill Bits
Stm
338 MT5 36 OAL Extra Length Taper Shank HSS Drill
Mfr # 114877
Zoro # G807181602
product price: $15,134.99
/ea
Free Shipping & Returns
$15,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 114877
- Zoro # G807181602
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 338 Shank Taper Designation MT5 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 36 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short, 10 PK (15216)
- WESTWARD 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (53YR43)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 2 23/32 in Long, 4 mm Short (54TU79)
- UNIVERSAL TOOL Die Grinder, UT8728 (UT8728)
- STM 134 x 0018 x 58 90T HSS Screw Slotting Saw (137086)
- STM 358 MT6 Taper Shank HSS Drill (114152)
- STM 212 x 1164 x 78 Bore HSS Plain Tooth Slitting Saw (135907)
- STM 134 x 0016 x 58 90T HSS Screw Slotting Saw (137085)
- STM 532 Left Hand HSS Drill (143434)
- STM 314 MT5 30 OAL Extra Length Taper Shank HSS Drill (114862)
- DRILL AMERICA L HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDL)
- Stm High Speed Jobber Drill Bits