Shop All Annular Cutters
Stm
332 Radius HSS Shank Type Convex Cutter
Mfr # 126081
Zoro # G307181348
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126081
- Zoro # G307181348
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 332 Diameter of Cutter Inch 78 Overall Length Inch 3 Number of Teeth 6 Material High Speed Steel Shank Diameter Inch 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C1000F4---21)
- STEEL GRIP 25 ft. L X 1 in. W Tape Measure (DR76536)
- WESTWARD Three Square File, 8 In, 34/34.5 TPI (12F779)
- WESTWARD Insert Bit, 1/4", Phillips, #2, 6" (38RV95)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- CS UNITEC Carbide Annular Cutter, 3-11/16" X 4" (9-1-4118 C)
- MILWAUKEE TOOL 2-1/16" HSS Annular Cutter 2" Depth (49-59-2206)
- MILWAUKEE TOOL 5/8" x 1" Annular Cutter (49-59-0625)
- Stm Annular Cutters