Shop All Annular Cutters
Stm
332 Radius HSS Shank Type Concave Cutter
Mfr # 126072
Zoro # G007181327
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126072
- Zoro # G007181327
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 332 Diameter of Cutter Inch 34 Shank Diameter Inch 12 Material High Speed Steel Number of Teeth 6 Overall Length Inch 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Driver, Brushless, 20 Volt DC, Tool Only (DCF809B)
- FREEMAN 16-Gauge 2-1/2" Straight Finish Nailer (G2FN64)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935250)
- CURRENT TOOLS Conduit Piston for 2-1/2" conduit (R25)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- DRILL AMERICA 1-1/4"x2" HSS Annular Cutter (DWC5-530-245)
- HOUGEN 18MM X 50MM 12,000-Series Annular Cutter (12418)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 8" (HMV.7/8)
- Stm Annular Cutters