Shop All Jobber Length Drill Bits
Stm
332 BlackGold 135Deg HSS Jobber Drill, 10PK
Mfr # 105383
Zoro # G610400907
product price: $14.89
/pk 10, $1.49/ea
Sold in multiples of 7 for $104.23
$104.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 105383
- Zoro # G610400907
- UPC # 752273503268
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 332 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Clutch and Spanner Security Bit Set with Rail, 9-Piece (1/8-1/4 in., #4-#10) (DZZ93002)
- KODIAK CUTTING TOOLS .1375 HSS Chucking Reamer Straight Flute Straight Shank (5474480)
- VICTORINOX SWISS ARMY Folding Knife, Pocket (0.6223-033-X3)
- WESTWARD Flat Chisel, IR, 0.500 In., 12 In. (4MHC3)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-Y (45795)
- Stm Jobber Length Drill Bits