Shop All Jobber Length Drill Bits
Stm
32 Carbide Tipped Jobber Length HSS Drill
Mfr # 115994
Zoro # G907177093
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 115994
- Zoro # G907177093
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 32 Drill Point Angle Degrees 118 Drill Bit Material Carbide Tipped Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Designed for drilling abrasive and nonferrous materials such as castings, hard rubber, and copper alloys They are NOT recommended for drilling steel or other ferrous materials Jobber length 118Deg point High Speed Steel bodies
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 4 mm 12-Point Metric Deep Socket (CP16164)
- APEX TOOL GROUP 1/4 Hex Dr Power 5/32 Hex Oa/00378 Bit (AM-05-4)
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel (GN5C----4P7B-22)
- JB INDUSTRIES Eccentric Cone, Steel (T30600)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #27 (C16639)
- Stm Drill Bits