Shop All High Speed Jobber Drill Bits
Stm
3164 Slow Spiral HSS Drill
Mfr # 143230
Zoro # G507177202
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 143230
- Zoro # G507177202
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 3164 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Used in shallow hole drilling of aluminum and magnesium alloys and die cast parts Bright finish 118Deg points High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS Wire Stripper, 20 to 8 AWG (GST-70M)
- DRILL AMERICA 20.00mm HSS Jobber Length Drill Bit (DWDMM20.00)
- WESTWARD 3/4 in Drive Impact Socket Bit 14 mm Size, Standard Socket, Black Oxide (20HX51)
- BOSCH 5/8" Deep Well Socket, 3/8" Impact (27261)
- STM 114 MT4 Taper Shank HSS Drill (114076)
- STM 15 BlackGold 135Deg HSS Jobber Drill (105450)
- STM 41 Fast Spiral HSS Drill (117798)
- STM 2532 18 OAL Extra Length HSS Drill (117061)
- STM 29 Fast Spiral HSS Drill (117786)
- STM 6 x 1 x 114 45 Deg, Right Hand HSS Single Angle Cutter (136581)
- L.H. DOTTIE L.H. Dottie 23/64'' High Speed Steel Drill (Carded) (HS23C)
- Stm Drill Bits