Shop All High Speed Jobber Drill Bits
Stm
3164 MT2 12 OAL Extra Length Taper Shank HSS Drill
Mfr # 114533
Zoro # G807176776
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 114533
- Zoro # G807176776
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 3164 Shank Taper Designation MT2 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 12 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Square Recess Power Bit, Size R2, 6" (79388/B)
- DRILL AMERICA Bridge (Construction) Reamer 1-3/16" Magnetic Hex Shank Bridge Reamer (KFDRB1-3/16HEX-MAG)
- BOSCH 12V 1/4" Cordless Brushless Impact Driver Kit (PS42-02)
- CTA MANUFACTURING SKT OIL CAP 24 MM (CTA2573)
- STM Letter I 6 OAL HSS Aircraft Extension Drill (117383)
- STM Letter W Fast Spiral HSS Drill (117754)
- STM 020mm General Purpose HSS Drill (143345)
- STM 062mm General Purpose HSS Drill (144014)
- STM 1716 MT4 Taper Shank HSS Drill (114088)
- STM 3 x 34 x 1 60 Deg, HSS Double Angle Cutter (136626)
- DRILL AMERICA 12.00mm HSS Jobber Length Drill Bit (DWDMM12.00)
- Stm Drill Bits