Shop All Jobber Length Drill Bits
Stm
3164 General Purpose TiN Coated HSS Jobber Length Drill, 5PK
Mfr # 118117
Zoro # G210400857
product price: $228.99
/pk 5, $45.80/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118117
- Zoro # G210400857
- UPC # 644380099034
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 3164 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating TiN Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No General purpose 118Deg point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Screw Pitch Gage, 1-11.5/mm, 28 Leaves (159M)
- KNIPEX 10 in Knipex Raptor Straight Jaw Tongue and Groove Plier Smooth, Plastic Grip (87 41 250)
- PROTO 4 lb Sledge Hammer, 14 In L Fiberglass Handle, Forged Steel Head, Black/Red (J1435G)
- YG-1 TOOL CO Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (K9443)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/4-E (C23633)
- Stm Drill Bits