Shop All Jobber Length Drill Bits
Stm
3164 BlackGold 135Deg HSS Jobber Drill, 5PK
Mfr # 105408
Zoro # G010401245
product price: $64.95
/pk 5, $12.99/ea
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 105408
- Zoro # G010401245
- UPC # 752273516855
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 3164 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-312-125)
- SPEEDAIRE Air Disc Sander, Ind, 0.4 HP, 3 to 5 In. (10D238)
- RAMSET Fastener Pin With Washer, 2 In, PK100 (1514SD)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia. (ACK-015)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 5/32 (44910)
- Stm Jobber Length Drill Bits