Stm

316 RC65 Carbide Tipped Straight Flute Drill


product price: $146.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Drill Bit Type Straight Flute Drill Bit Drill Bit Size Inch 316 Drill Bit Material Carbide Tipped Drill Bit FinishCoating Black Oxide Overall Length Inch 314 Through Coolant No For drilling and centre drilling heat treated high speed steel up to 65 RC The special point design provides a free cutting action that minimizes heat and produces a smooth finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.