Shop All Annular Cutters
Stm
316 Radius HSS Shank Type Convex Cutter
Mfr # 126084
Zoro # G207181332
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126084
- Zoro # G207181332
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 316 Diameter of Cutter Inch 138 Overall Length Inch 312 Number of Teeth 6 Material High Speed Steel Shank Diameter Inch 34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T-Handle Hex Wrench, 5/32" (BND15209)
- STABILA Laser Measure (LD-220)
- IDEAL Screwdriver 1/8" Round (36-243)
- ESTWING 19-In-1 Reversible Ratcheting MultiTool Screwdriver Bit Set (42453)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- DRILLCO Cutter Kits (9/16, 5/8, 11/16, 3/4, 13/16, 15/16) (91N7S)
- EUROBOOR Annular Cutter Kit 1" Depth of cut (HCS.KIT/8)
- WALTER SURFACE TECHNOLOGIES 1-1/16 X 1 Icecut Annular Core Cutters Weldon Shank (05B101)
- Stm Annular Cutters