Shop All Jobber Length Drill Bits
Stm
316 General Purpose HSS Jobber Length Drill, 10PK
Mfr # 118009
Zoro # G410400596
product price: $39.25
/pk 10, $3.93/ea
Sold in multiples of 3 for $117.75
$117.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118009
- Zoro # G410400596
- UPC # 752273503091
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 316 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No General purpose 118Deg High Speed Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Dial Indicator Point, 7/8" M2.5 SS (Z9316SS-M)
- GREENLEE Screw Unit-Drive .750 Bb (249AVBBP)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- PROTO 1/2" Drive, Metric 29mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5329MCF)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- OSG 14.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8673400)
- Stm Jobber Length Drill Bits