Stm

316 Carbide Tipped Die Drill


product price: $91.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Drill Bit Type Die Drill Bit Drill Bit Size Inch 316 Drill Bit Material Solid Carbide Drill Bit FinishCoating Black Oxide Overall Length Inch 312 Through Coolant No Designed specially for drilling hardened ferrous materials in the range of 45 to 65 HRC Negative angle cutting edge for extra strength drilling hardened steel Produces reamer like hole size and finish Can be used for coring out preexisting holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.