Shop All Masonry Drill Bits
Stm
316 6 OAL Carbide Tipped Masonry Drill
Mfr # 116189
Zoro # G307182215
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116189
- Zoro # G307182215
- Country of Origin United States
- Category Masonry Drill Bits
Description
Drill Bit Size Inch 316 Drill Bit Size Decimal Inch 01875 Overall Length Inch 6 Shank Diameter Inch 316 Shank Type Straight Shank Rotary style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (J5422B)
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (710137)
- PARTNERS BRAND Tool Pouch, Leather Holster, Tan, PK6, Tan (KN147)
- STARRETT Screw Pitch Gage, 0.25-2.5/mm, 28 Leaves (156M)
- MILWAUKEE TOOL 1-1/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6731)
- RELTON SDS+ Stop Drill 1/4"X13/16" (207STP-4-13)
- EAGLE TAPTEK CUTTING TOOLS 1-1/8X18inOAL SDS MASONARY DRILL (SDS4350-11250-18-D)
- WESTWARD Masonry Bit, 5/16 In, 6 In L, Shank 1/4 In (6PTD9)
- CENTURY DRILL & TOOL Fast Spiral Masonry Drill, 3/8x2-1/4x4in. (84424)
- WESTWARD Masonry Drill Bit, Dia. 1 In. (22UV37)
- RELTON SDS+ X 9" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-9)
- Stm Drill Bits