Shop All Machine Chucks
Stm
315mm Soft Top Jaw For TOS Chucks Piece, 3PK
Mfr # 491210PK
Zoro # G310710481
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Jaw Type Square
- Overall Height 60 mm
- Jaw Interface Type Bullard
- Minimum Compatible Chuck Diameter 315 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491210PK
- Zoro # G310710481
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 60 mm |
Minimum Compatible Chuck Diameter | 315 mm |
Maximum Compatible Chuck Diameter | 315 mm |
Details
Construction | Steel |
Jaw Type | Square |
Jaw Interface Type | Bullard |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: Bullard Maximum Compatible Chuck Diameter mm: 315 Minimum Compatible Chuck Diameter mm: 315 Overall Height mm: 60For TOS chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Nosepiece, 5mm, Steel (39273)
- DYNAMIC Tools 54MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025054)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces DeWalt 145323-06 145323-02 145323-03 (M34)
- BON TOOL Asphalt Lute Rake, Aluminum 24", 6 Foot Aluminum Handle (12-230)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2102)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- Stm Machine Chucks