Shop All Machine Chucks
Stm
315mm Rectangular Soft Top Jaw With Inch Serration Piece - 70mm Height, 3PK
Mfr # 491856PK
Zoro # G710711132
product price: $330.99
/pk 3, $110.33/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 70 mm
- Construction Steel
- Jaw Type Square
- Maximum Compatible Chuck Diameter 315 mm
- Minimum Compatible Chuck Diameter 315 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491856PK
- Zoro # G710711132
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 70 mm |
Maximum Compatible Chuck Diameter | 315 mm |
Minimum Compatible Chuck Diameter | 315 mm |
Groove Width | 21 mm |
Details
Construction | Steel |
Jaw Type | Square |
Jaw Interface Type | 1/16" x 90° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1/16x90 degree Maximum Compatible Chuck Diameter mm: 315 Minimum Compatible Chuck Diameter mm: 315 Overall Height mm: 70 Groove Width mm: 21For AutoBlok, Erickson, Forkardt, Gamet, Powerhold, Pratt Burnerd, Rohm and Howa Ho12M-Self Contained Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10" 80T Ultra Fine Finish Circular Saw Blade (48-40-1032)
- KRAFT TOOL Stone Pitching Tool, 2-1/2" Bit, 1" dia. (BL379)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/8", PK10 (228805)
- BOSCH 1-1/4" Thin Wall Impact Hole Saw, PK5 (HTW114)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- MPI 12" x 24" Rare Earth Compact Milling Chuck (CMC-300600-REN)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- BISON USA Bison 3-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Camlock D, 8" D1-4 (7-803-0834)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- Stm Machine Chucks