Shop All Machine Chucks
Stm
315mm Rectangular Soft Top Jaw With Inch Serration Piece 70mm Height, 3PK
Mfr # 491856
Zoro # G710401514
product price: $380.99
/pk 3, $127.00/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491856
- Zoro # G710401514
- UPC # 644380101669
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 116x90Deg Maximum Compatible Chuck Diameter mm 315 Minimum Compatible Chuck Diameter mm 315 Overall Height mm 70 Groove Width mm 21 For AutoBlok, Erickson, Forkardt, Gamet, Powerhold, Pratt Burnerd, Rohm and Howa Ho12MSelf Contained Air
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Finishing Broom Head, 36 in, Alum (CC177)
- KEO Slotting Saw, 1/16" Cutter Thickness (MT6011-6X1/16X1-42T 105-08680)
- BOSTITCH Nailer Framing/Metal Con (F21PL)
- MILWAUKEE TOOL High Speed Steel Pilot Bit 1/4" x 3-1/2" (49-56-8010)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- H & H INDUSTRIAL PRODUCTS 15/32" (12mm) Square Standard Chuck T-Wrench (3900-4864)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- Stm Machine Chucks