Shop All Machine Chucks
Stm
315mm Rectangular Soft Top Jaw With Inch Serration Piece - 70mm Height, 3PK
Mfr # 491086PK
Zoro # G610709550
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Steel
- Jaw Type Square
- Overall Height 70 mm
- Jaw Interface Type 1/16" x 90°
- Minimum Compatible Chuck Diameter 315 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491086PK
- Zoro # G610709550
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 70 mm |
Minimum Compatible Chuck Diameter | 315 mm |
Maximum Compatible Chuck Diameter | 315 mm |
Details
Construction | Steel |
Jaw Type | Square |
Jaw Interface Type | 1/16" x 90° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1/16X90 degree Maximum Compatible Chuck Diameter mm: 315 Minimum Compatible Chuck Diameter mm: 315 Overall Height mm: 70For AutoBlok, Erickson, Forkardt, Gamet, Powerhold, Pratt Burnerd, Rohm and Howa Ho12M-Self Contained Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Needle File, Swiss, Square, 5-1/2 In. L (NF2142D126)
- CENTURY DRILL & TOOL Industrial S&D Drill Bit, 1/2 Rs, 9/16in (44336)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Industrial (64537GRA)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- BALDOR-RELIANCE Dr-3546B R2 Rh Wheel Chuck (R2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- BALDOR-RELIANCE Dr-3547B L4 Lh Sf Wheel Chuck (L4)
- Stm Collets, Chucks & Accessories