Shop All Combined Drill & Countersinks
Stm
315mm 60Deg HSS Combined Drill Countersink
Mfr # 116313
Zoro # G507178728
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116313
- Zoro # G507178728
- Country of Origin India
- Category Combined Drill & Countersinks
Description
Material High Speed Steel Included Angle 60 Trade Size Metric Body Diameter Decimal Inch 0315 Overall Length Inch 2 Drill Point Diameter Decimal Inch 0124 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 4 In L Blade (L - 612)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBAR14-7'9-1/2)
- STARRETT Indicator Dial (655-2041J)
- MALCO Crimper, 11-3/4 In L, Zinc Plated Steel (SC1)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- STM 4 5 OAL Long Series HSS Combined Drill Countersink (116291)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- GREENLEE Drill/Tap, M6 X 1.00 Pop (DTAPM6C)
- DRILL AMERICA 2 Solid Carbide Combined Drill Bit and Countersink (DMOCCD2-60)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- Stm Combined Drill & Countersinks