Shop All Core Drill Bits
Stm
3132 MT3 Taper Shank HSS Core Drill
Mfr # 106529
Zoro # G707177095
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 106529
- Zoro # G707177095
- Country of Origin Poland
- Category Core Drill Bits
Description
Drill Size Inch 3132 Drill Material High Speed Steel FinishCoating Bronze Oxide Overall Length Inch 11 Shank Type Taper Shank Used to open out existing predrilled holes 118Deg notched point 4 flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cord, 115V, with Plug (89155)
- QUALTECH Square End Mill, Center Cutting Single End, 916 Diameter Cutter, 318 Overall Length, 118 Max (DWCTXL320)
- OSG Spiral Point Tap, Plug 2 Flutes (2812400)
- RIDGID Motor, Asm (20013)
- STM 11532 MT4 Taper Shank HSS Core Drill (106553)
- STM 1364 MT3 Taper Shank HSS Core Drill (106534)
- STM 6164 MT3 Taper Shank HSS Core Drill (106528)
- MILWAUKEE TOOL 1" Diamond Premium Wet Core bit (48-17-3010)
- MILWAUKEE TOOL 5" Diamond Premium Wet Core Bit (48-17-3050)
- PARAGON DIAMOND TOOLS 1-1/8'' x .125 x 5/8-11 Wet Core Bit (CBW-1.125)
- HUSQVARNA Wet Coring Bit, 8 In, 14 In D, 1 1/4-7 (Banner-8)
- Stm Core Drill Bits