Shop All Indexable Milling Cutters
Stm
312 x 58 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 125685
Zoro # G007175890
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 125685
- Zoro # G007175890
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 312 Cutting Width Inch 1564 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 8" Slip Joint Pliers (CRMO) (IR) (755601)
- WESTWARD Nut Driver, Metric, Solid Round, 10.0mm (401L32)
- SUPERIOR PARTS Aftermarket Piston Driver for Makita AN611 (Premium US S7 Material) (SP 150744-3)
- HHIP 3/16" R8 Round Collet (3900-0804)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- SOWA INDEXABLE CUTTING TOOLS HFNC09250HR6 212 Milling Cutter 6Flute (148798)
- Stm Milling Cutters