Shop All Indexable Milling Cutters
Stm
312 x 38 x 1 Bore HSS Staggered Tooth Milling Cutter
Mfr # 130805
Zoro # G107175905
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130805
- Zoro # G107175905
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 312 Cutting Width Inch 38 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE L Key, 9/64 in Tip Size, 2 3/8 in Long, 13/16 in Short (J46109)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 11213 (11213)
- WOODOWL OverDrive Fast Boring Bit 1-1/4" (00705)
- DEWALT PILOT POINT Set Metal Index, 29-Piece (DW1969)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 12P 1 145 Degree Gear Cutter (2041-1210)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- HHIP 16P 8 145 Degree Gear Cutter (2041-1688)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- Stm Indexable Milling Cutters