Shop All Machining Vice Accessories
Stm
312 x 212 Slotted Webbed Angle Plate
Mfr # 370311
Zoro # G507186051
product price: $71.49
/ea
$71.49
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
- Brand Stm
- MFR # 370311
- Zoro # G507186051
- Country of Origin Taiwan, Province of China
- Category Machining Vice Accessories
Description
Width Inch 312 Depth Inch 212 Height Inch 3 Made of hightensile cast iron seasoned against distortion, skillfully machined square and parallel, these plates are supplied in two types, Type A and Type B, the former having side webs Type A Webbed Machined on outside surfaces and edges only Type B Open Machine all over except slots
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
- CTA MANUFACTURING Locknut Socket 4 Pin (4140)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214ESB)
- ICS Needle Bearing (543910)
- EAZYPOWER Spanner Insert Bit, No. 8, 1" (73267/B)
- STM Vrs1206 Precision Steel Angle Plate (370408)
- STM Vrs85 Precision Steel Angle Plate (370406)
- STM 300mm x 140mm Cross Table (230965)
- HHIP 4" X 1" Aluminum Soft Vise Jaws With Magnet (3900-2145)
- KIPP Axial Joint Similar To DIN 71802 M05 Steel (K0715.08)
- HHIP Spare Handle For 3" Milling Vise (3900-2137)
- KIPP Axial Joint Similar To DIN 71802 M10 Stainless Steel 1.4305, Comp:Ptfe (K0715.116)
- Stm Machining Vice Accessories