Shop All Indexable Milling Cutters
Stm
312 x 14 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 125660
Zoro # G907175891
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 125660
- Zoro # G907175891
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 312 Cutting Width Inch 2164 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Drop Forged Anvil 50 Kg - 110 Lbs (DFA-50)
- GEARWRENCH 71 Piece 1/4" Drive 6 Point Standard & Deep Universal Impact SAE/Metric Socket Set (84903)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD13211)
- TUNGALOY Turning Indexable Insert CCMT 32.5, PK10 (6772431)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- Stm Milling Cutters