Shop All Indexable Milling Cutters
Stm
312 x 12 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 125695
Zoro # G107176483
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125695
- Zoro # G107176483
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 312 Cutting Width Inch 5364 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-800L)
- LINK HANDLES Sledge Handle, 30", Wax Finish, Homeowner (64549)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 24in L (EA75024)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Aluminum (AM3BRAG)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- SUMITOMO ANXS16030E04 (2S00574)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- Stm Milling Cutters