Shop All Spiral Flute Drill Bits
Stm
#31 Heavy Duty Split Point Stub Length H.S.S. Drill, 10PK
Mfr # 118370PK
Zoro # G710709870
product price: $28.55
/pk 10, $2.86/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118370PK
- Zoro # G710709870
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size Wire: #31 Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Black Oxide Flute Type: Spiral Flute Cutting Direction: Right Hand Shank Type: Straight Coolant Through: No 135 degree split point Steam oxide coating High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 17 mm L.60 mm (03050017)
- HUSQVARNA DMND BLD TRBO 4-1/2X7/8"" (542761417)
- VIP SERVICES Water Cooler Bracket (9DJV1-A)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=83 mm, D=M10 (K0168.1025083)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- IRWIN DRILL BIT 3/8"" LEFT HAND (1789226)
- IRWIN DRILL BIT 5/16""LEFT HAND (1789225)
- IRWIN DRILL BIT 1/4"" LEFT HAND (1789224)
- IRWIN INSTALLR DRILL BIT 7/16"" (1890710)
- DRILL AMERICA 5/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST5/32)
- Stm Drill Bits