Shop All Jobber Length Drill Bits
Stm
300mm Carbide Jobber Length Drill
Mfr # 171149
Zoro # G407175926
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 171149
- Zoro # G407175926
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size mm 3 Drill Point Angle Degrees 118 Drill Bit Material Solid Carbide Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No For use on Nonferrous alloys Aluminum Cast Iron High abrasive materials Plastics 20Deg helix angle 118Deg four facet point Bright finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-2)
- DEWALT 20V MAX* XR(R) Brushless Cordless Compact Router (DCW600B)
- RIDGID Heel Jaw w/Pin, For 4NV21, 4VN22 (31750)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (P4034JB)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.70mm (46477)
- Stm Drill Bits