Shop All Machine Chucks
Stm
300350mm Pointed Soft Top Jaw With Inch Serration Piece 50mm Height, 3PK
Mfr # 491040
Zoro # G110401206
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491040
- Zoro # G110401206
- UPC # 644380101096
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 116x90Deg Maximum Compatible Chuck Diameter mm 350 Minimum Compatible Chuck Diameter mm 300 Overall Height mm 50 Type I For SMW Autoblok Type Ia For SMW, Berg, Gamet, Shunk, Rohm, Forkardt Type II For self contained pneumatic power chucks
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 3 Lb. Steel Cross Peen Hammer with Fiberglass Handle (30942)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (SOMT120416PDER-G-ACM200)
- PANAVISE Circuit Board Cross Bar, Steel, 30 in (318-30)
- STANLEY Board Bender (93-310)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- H & H INDUSTRIAL PRODUCTS 9/32" (7mm) Square Standard Chuck T-Wrench (3900-4863)
- BISON USA Bison 6-Jaw (Solid) SET-TRU Chuck Forged Steel Body, Plain Back, 6" Fine Adjustable (7-868-8060)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- H & H INDUSTRIAL PRODUCTS 12" Front-Mount Top Reversible Self Centering 3-Jaw Plain Back Chuck (3900-3436)
- Stm Collets, Chucks & Accessories