Shop All Machine Chucks
Stm
300-350mm Pointed Soft Top Jaw With Inch Serration Piece - 60mm Height, 3PK
Mfr # 491045PK
Zoro # G510709704
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Steel
- Overall Height 60 mm
- Jaw Type Square
- Minimum Compatible Chuck Diameter 300 mm
- Maximum Compatible Chuck Diameter 350 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491045PK
- Zoro # G510709704
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 60 mm |
Minimum Compatible Chuck Diameter | 300 mm |
Maximum Compatible Chuck Diameter | 350 mm |
Details
Construction | Steel |
Jaw Type | Square |
Jaw Interface Type | 1/16" x 90° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1/16x90 degree Maximum Compatible Chuck Diameter mm: 350 Minimum Compatible Chuck Diameter mm: 300 Overall Height mm: 60 Type I: For SMW Autoblok Type Ia: For SMW, Berg, Gamet, Shunk, Rohm, Forkardt Type II: For self contained pneumatic power chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 20 Blade Hardened Rolled Steel Metric Feeler Gauge Set (FG20100)
- BON TOOL Bon 72-655 Brick Trowel Forged 12" Philadelphia Leather Handle (72-655)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (2LWT6)
- GREENFIELD THREADING Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (385851)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- BISON Hard Top Jaws for Scroll Chuck, 8 3-Jaw, 3 Piece Set, (7-883-308)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- MPI 8" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200600-REN)
- Stm Machine Chucks